Made in USA Sustainable

290W Module,*** Discontinued ***

Item #: 0217693
Cat #: SW290MWOB
UPC:
Call for price
Company wide:
0 in stock
290 Watt, 1000V DC, Sunmodule Pro Series, Black Aluminum Frame with white backsheet, 39.7 lbs, 33MM Frame *** Discontinued ***

Overview

290 Watt, 1000V DC, Sunmodule Pro Series, Black Aluminum Frame with white backsheet, 39.7 lbs, 33MM Frame *** Discontinued ***
For over four decades SolarWorld Americas has been creating the highest quality solar cells and panels. Driven by uncompromising standards of quality and reliability, every solar panel we produce demonstrates our commitment to American innovation, manufacturing and sustainability.
Also known as: SW290MWOB, SOWSW290MWOB

Specifications

Wattage: 290
Volts DC: 1000
Wattage: 290
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)