Made in USA Sustainable

295W Module,*** Discontinued ***

Item #: 0217692
Cat #: SW295MWOB
UPC:
Call for price
Company wide:
0 in stock
295 Watt, 1000V DC, Sunmodule Pro Series, Black Aluminum Frame with white backsheet, 39.7 lbs, 33MM Frame *** Discontinued ***

Overview

295 Watt, 1000V DC, Sunmodule Pro Series, Black Aluminum Frame with white backsheet, 39.7 lbs, 33MM Frame *** Discontinued ***
Also known as: SW295MWOB, SOWSW295MWOB

Specifications

Wattage: 295
Volts DC: 1000
Wattage: 295
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)