Cable Tie, Detectable, 3.44" Long, Nylon, Blue, 100/PK

Item #: 0217678

Cat #: TY523M-NDT

UPC: 786210995311

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
Detectable Cable Tie, Length: 3.44" (87.3 mm). Width: 0.092" (2.34 mm). Color: Blue. Package Quantity: 100.

Overview

Detectable Cable Tie, Length: 3.44" (87.3 mm). Width: 0.092" (2.34 mm). Color: Blue. Package Quantity: 100.

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210995311, TY523M-NDT, THBTY523MNDT

Specifications

Color: Blue
Width: 0.092 in
Material: Nylon
Length: 3.440 in
Color: Blue
Material: Nylon
Width: 0.092 in
Length: 3.440 in