WALL PACK 104W FULL CUTOFF NEUTRAL LED 4 X 26W BRONZE

Item #: 0217650

Cat #: WPLEDFC104N

UPC: 019813044903

Company wide:
0 in stock
Documents & Guides
WALL PACK 104W FULL CUTOFF NEUTRAL LED 4 X 26W BRONZE

Overview

WALL PACK 104W FULL CUTOFF NEUTRAL LED 4 X 26W BRONZE

High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. Replaces 400W MH. 100 up to 277 Volts. 5-year warranty.

Also known as: 019813044903, WPLEDFC104N, RABWPLEDFC104N

Specifications

Wattage: 104
Color: Bronze
Light Technology: LED
Wattage: 104
Light Technology: LED
Color: Bronze