1
more

Non-Metallic Surface Raceway, 1-Piece, Hinged, 1.1" x 6', Off-White
Item #: 0217619
Cat #: LD5IW6-A
UPC: 074983588275
$ 3.88 FT
Company wide:
1,800
in stock
Documents & Guides
Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD5, 1.01 Inch Wide x .6 Inch High x 6 Foot Long
Overview
Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD5, 1.01 Inch Wide x .6 Inch High x 6 Foot Long
The one-piece LD5 low-voltage latching single-channel surface raceway is supplied with pre-applied adhesive-backed tape. It is off white and made of PVC. It measures 6' (1.8m) long and 1.01" (25.8mm) wide. It comes in 6 foot sections.
Also known as: 074983588275, LD5IW6-A, PDTLD5IW6A
Specifications
| Width: | 1.015 in |
| Color: | Off-White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 0.600 in |
| Width: | 1.015 in |
| Material: | PVC |
| Height: | 0.600 in |
| Color: | Off-White |
| Length: | 6 ft |