LED LIGHT HAZ LOC 120-240V SURF MNT GRN

Item #: 0217612

Cat #: 191XL-S120240G

UPC: 782979230182

$ 1189.74 EA
Company wide:
0 in stock
Flashing LED Hazardous Location Division Listed Warning Light, Surface Mount, 120-240VAC, Green - Available in 24VAC/DC, 120-240VAC and 277VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Flashing mode standard, configurable to steady-burn. 50,000 hour, vibration resistant LED lamp. Dome guard included. Available in 3/4-inch NPT pipe mount or surface mount. Type 4X, IP66, IP69K enclosure. Marine Listed. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 1, Groups E, F and G & Class III.

Overview

Flashing LED Hazardous Location Division Listed Warning Light, Surface Mount, 120-240VAC, Green - Available in 24VAC/DC, 120-240VAC and 277VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Flashing mode standard, configurable to steady-burn. 50,000 hour, vibration resistant LED lamp. Dome guard included. Available in 3/4-inch NPT pipe mount or surface mount. Type 4X, IP66, IP69K enclosure. Marine Listed. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 1, Groups E, F and G & Class III.
Also known as: 782979230182, 191XL-S120240G, FED191XLS120240G

Specifications

Color: Green
Mounting: Surface
Color: Green
Mounting: Surface