J-Hook With Hammer-On Flange Clip

Item #: 0217606

Cat #: CAT16HP24

UPC: 782856716662

$ 8.31 EA
Company wide:
0 in stock
Documents & Guides
J-Hook With Hammer-On Flange Clip, Diameter 1 Inch, 1/4 - 1/8 Inch Flange Thickness, Steel

Overview

J-Hook With Hammer-On Flange Clip, Diameter 1 Inch, 1/4 - 1/8 Inch Flange Thickness, Steel

Nvent's Cat HP J-Hook provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic

Also known as: 782856716662, CAT16HP24, CDYCAT16HP24

Features & Benefits

  • Requires only a hammer to install
  • Rotates 360 degrees to support various directional runs of cable
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized