nVent CADDY Cat HP J-Hook with Hammer-On Flange Clip, 1" dia, 1/8"–1/4" Flange

Item #: 0217603

Cat #: CAT16HP24SM

UPC: 782856801214

$ 6.65 EA
Company wide:
0 in stock
Documents & Guides
CAT16HP24SM 1/4 FLANGE/J HOOK

Overview

CAT16HP24SM 1/4 FLANGE/J HOOK

Ideal combination of Innovatieve CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856801214, CAT16HP24SM, CDYCAT16HP24SM

Features & Benefits

  • Requires only a hammer to install
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized