125A SURFACE UNMTRD 30/20/20

Item #: 0217598

Cat #: U870G6

UPC: 784567301656

Company wide:
0 in stock
Documents & Guides
Midwest Electric’s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.

Overview

Midwest Electric’s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.
Also known as: 784567301656, U870G6, MIDU870G6

Specifications

Amps: 125
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 125
IP/NEMA Rating: NEMA 3R
Volts AC: 120/240