ETN DH323NGKLC Quick Connect Safety

Item #: 0217586

Cat #: DH323NGKLC

UPC: 786685370163

$ 6283.73 EA
Company wide:
0 in stock
C-H DH323NGKLC 100A 240V SW CAMLOK QUICK CONNECT SINGLE THROW SWITCH COMPANY SWITCH

Overview

C-H DH323NGKLC 100A 240V SW CAMLOK QUICK CONNECT SINGLE THROW SWITCH COMPANY SWITCH
Also known as: 786685370163, DH323NGKLC, CUTDH323NGKLC

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240