Conduit Hanger With Bolt, Size: 4", Steel/Zinc

Item #: 0217560

Cat #: CHB9US

UPC: 662364520213

$ 21.23 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hanger With Bolt, Size: 4", Material/Finish: Steel/Zinc, For Use With Rigid/EMT Conduit

Overview

Conduit Hanger With Bolt, Size: 4", Material/Finish: Steel/Zinc, For Use With Rigid/EMT Conduit
Also known as: 662364520213, CHB9US, AMFCHB9US

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 4 in