1
more

Conduit Hanger With Bolt, 1" Diameter, Steel With Zinc Finish
Item #: 0217548
Cat #: CHB2US
UPC: 662364520053
$ 3.79 EA
Company wide:
26
in stock
Documents & Guides
Conduit Hanger With Bolt, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid or EMT Conduit
Overview
Conduit Hanger With Bolt, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid or EMT Conduit
1 Conduit Hanger W/ Bolt
Also known as: 662364520053, CHB2US, AMFCHB2US
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |