Black Robertson 6" Square Bit

Item #: 0217535

Cat #: 70360BKP1

UPC: 625912036017

$ 6.66 EA
Company wide:
9 in stock
Documents & Guides
Black Robertson 6" Square Bit , # 3 Square

Overview

Black Robertson 6" Square Bit , # 3 Square

Rack-A-Tiers Double ended bit is most popular color-coded bit in market. It is 6 inches in length that is compatible with 2 AWG phillips and 1/4 Inch slot. Double ended bits save you more time and mess by combining two bits in one.

Also known as: 625912036017, 70360BKP1, RAK70360BKP1

Specifications

Type: Insert Bit, Square
Length: 6 in
Type: Insert Bit, Square
Length: 6 in