750 XHHW-2 Stranded Copper Black 5000'

Item #: 0217534

Cat #: 750XHHWCSTRMCR

UPC: 048243254309

$ 48.44 FT
Company wide:
0 in stock
750 MCM, XHHW-2, Stranded Copper, 600V, Black ***Cut To Length At Distribution Center Wire Room***

Overview

750 MCM, XHHW-2, Stranded Copper, 600V, Black ***Cut To Length At Distribution Center Wire Room***

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243254309, 750XHHWCSTRMCR

Specifications

Gauge: 750 kcmil
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 750 kcmil
Color: Black
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: XLPE