
$ 20.15 EA
Company wide:
0
in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Boot, Unshielded, Twisted-Pair, Yellow, Length: 15 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Boot, Unshielded, Twisted-Pair, Yellow, Length: 15 ft.
Also known as: 541-115-015, QUI541115015
Specifications
| Gauge: | 24 AWG |
| Material: | Copper |
| Conductors: | 4 Pair |
| Length: | 15 ft |
| Color: | Yellow |
| Gauge: | 24 AWG |
| Conductors: | 4 Pair |
| Color: | Yellow |
| Material: | Copper |
| Length: | 15 ft |