4-Light Bathroom Vanity Light

Item #: 0217505

Cat #: V2334-33

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
4-Light Bathroom Vanity Light, Finish: Brushed Nickel, Shade: Etched White Cased Glass, Dimensions: Width: 33.75", Height: 10.5", 7.25" E

Overview

4-Light Bathroom Vanity Light, Finish: Brushed Nickel, Shade: Etched White Cased Glass, Dimensions: Width: 33.75", Height: 10.5", 7.25" E
Also known as: V2334-33, VINV233433

Specifications

Color: Brushed Nickel
Length: 33.750 in
Type: Bath/Wall Fixture
Color: Brushed Nickel
Type: Bath/Wall Fixture
Length: 33.750 in