SL841C 14AWG/4C+18AWG/2PR Shielded Servo Cable

Item #: 0217474

Cat #: 8410425

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
SL841C Continuous Flex Servo Motor Feedback Cable 14/4C+18/2Pr UL CSA Shielded

Overview

SL841C Continuous Flex Servo Motor Feedback Cable 14/4C+18/2Pr UL CSA Shielded
Also known as: 8410425, SAB08410425

Specifications

Type: Chemical Resistant
Volts AC: 1kV
Color: Orange
Material: Copper, Thermoplastic Elastomer (TPE)
Stranding: Stranded
Shielding: Shielded
Type: Chemical Resistant
Color: Orange
Stranding: Stranded
Volts AC: 1kV
Material: Copper, Thermoplastic Elastomer (TPE)
Shielding: Shielded