ARL TVBS810 STEEL TV BOX WITH FLAN

Item #: 0217449

Cat #: TVBS810

UPC: 018997097576

$ 130.48 EA
Company wide:
1 in stock
Documents & Guides
ARLINGTON TVBS810

Overview

ARLINGTON TVBS810

Arlington’s TVBS810 TV Box offers flexibility when installing wall-mount flat screen TVs in new construction or retrofit work. There's ample room in the box for wires. And, you can install the box horizontally or vertically to ensure proper positioning of low voltage connections behind the TV. Available with a steel box, TVBS810 is ideal for theater system installations in a commercial setting. It handles the multiple connections needed for sound systems, satellite TV, cable TV, DVRs, and more.

Also known as: 018997097576, TVBS810, ARLTVBS810

Specifications

Knockout Diameter: 1 1/2 in
Width: 10 in
Height: 8 in
Knockout Diameter: 1 1/2 in
Height: 8 in
Width: 10 in