ETN QBHW2035S Quicklag Industrial T

Item #: 0217396

Cat #: QBHW2035S

UPC: 786679742563

$ 1581.16 EA
Company wide:
0 in stock
Documents & Guides
ETN QBHW2035S Quicklag Indust

Overview

ETN QBHW2035S Quicklag Indust
Also known as: 786679742563, QBHW2035S, CUTQBHW2035S

Specifications

Amps: 35
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Amps: 35
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Poles: 2
Mounting: Bolt On