This product has been discontinued.

Non-Metallic Surface Raceway, 1-Piece, Hinged, 1.52" x 8'
Item #: 0217379
Cat #: LD2P10IW8-A
UPC: 074983688173
$ 3.00 FT
Clearance
Price good while supplies last
Company wide:
32
in stock
Discontinued
Non-Metallic Surface Raceway, Two Channel, One-Piece, Hinged, Off-White, Type LD10, 1.52 Inch Wide x .86 Inch High x 8 Foot Long
Overview
Non-Metallic Surface Raceway, Two Channel, One-Piece, Hinged, Off-White, Type LD10, 1.52 Inch Wide x .86 Inch High x 8 Foot Long
Two channel tamper resistant one-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 8' and 10' lengths.
Also known as: 074983688173, LD2P10IW8-A, PDTLD2P10IW8A
Specifications
| Length: | 8 ft |
| Color: | Off-White |
| Material: | PVC |
| Height: | 0.860 in |
| Width: | 1.520 in |
| Length: | 8 ft |
| Material: | PVC |
| Width: | 1.520 in |
| Color: | Off-White |
| Height: | 0.860 in |