Non-Metallic Surface Raceway, 1-Piece, Hinged, 1-1/2" x 6', Off-White

Item #: 0217378

Cat #: LD10IW6-A

UPC: 074983588282

$ 5.28 FT
Company wide:
390 in stock
Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD10, 1.51 Inch Wide x .94 Inch High x 6 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD10, 1.51 Inch Wide x .94 Inch High x 6 Foot Long

The one-piece LD10 low-voltage latching single-channel surface raceway is supplied with pre-applied adhesive-backed tape. It is off white and made of PVC. It measures 6' (1.8m) long and 1.51" (38.4mm) wide. It comes in 6 foot sections.

Also known as: 074983588282, LD10IW6-A, PDTLD10IW6A

Specifications

Color: Off-White
Material: PVC
Length: 6 ft
Height: 0.940 in
Width: 1.510 in
Color: Off-White
Length: 6 ft
Width: 1.510 in
Material: PVC
Height: 0.940 in