EMT Set Screw Connector, 4" Steel

Item #: 0217372

Cat #: 0411-04-00

UPC: 077680146120

Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 4 Inch, Steel, For Use with EMT Conduit, UL 514-B

Overview

EMT Connector, Set Screw, 4 Inch, Steel, For Use with EMT Conduit, UL 514-B

AFC EMT steel fittings are built to keep your installs fast, clean, and code-compliant. From setscrew and compression connectors and couplings to raintight options, AFC offers a complete line of steel fittings dedicated to EMT conduit. All are UL listed, meet NEMA FB-1 and Federal Specification requirements, and feature heavy steel construction with zinc plating for long-term performance—indoors, outdoors, and in concrete-tight applications. Installers and contractors get dependable, easy-to-assemble fittings that save time on every run. Purchasing agents get a broad, standardized EMT line from a single source, simplifying material lists, stocking, and submittals.

Also known as: 077680146120, 0411-04-00, AFC04110400

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in