EMT Compression Connector, 2", Steel

Item #: 0217319

Cat #: 0207-05-00

UPC: 077680146281

Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 2 Inch, Steel

Overview

EMT Compression Connector, 2 Inch, Steel
Also known as: 077680146281, 0207-05-00, AFC02070500

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in