75 Watt Bulb PAR38 Halogen Spot

Item #: 0217296

Cat #: 75PAR38/HAL/SP10-130V-12PK

UPC: 04667714493

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 75W, 130V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1100, Color Temperature: 2900K, Beam Angle: 10º, Rated Average Life: 2,500 Hrs. *Philips Part # 14493-1*

Overview

Halogen Reflector Lamp, 75W, 130V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1100, Color Temperature: 2900K, Beam Angle: 10º, Rated Average Life: 2,500 Hrs. *Philips Part # 14493-1*
Also known as: 04667714493, 75PAR38/HAL/SP10-130V-12PK, PHI75PAR38HALSP10L

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 75
Volts AC: 130
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 10°
Color Temperature: 2900 (Warm White)
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Angle: 10°
Wattage: 75
Base: Medium Screw Skirted (E26sk)
Lumens: 1100
Light Technology: Halogen