90 Watt Bulb PAR38 Halogen Flood

Item #: 0217295

Cat #: 90PAR38/HAL/FL25 130V

UPC: 046677236519

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 90W, 130V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1350, Color Temperature: 2900K, Beam Angle: 25º, Rated Average Life: 2,500 Hrs. *Philips Part # 23651-3*

Overview

Halogen Reflector Lamp, 90W, 130V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1350, Color Temperature: 2900K, Beam Angle: 25º, Rated Average Life: 2,500 Hrs. *Philips Part # 23651-3*
Also known as: 046677236519, 90PAR38/HAL/FL25 130V, PHI90PAR38HFL25L, lamp, big ole flood bub

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 130
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Wattage: 90
Lumens: 1350
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Base: Medium Screw Skirted (E26sk)
Wattage: 90
Shape: PAR38 (Sealed Beam)
Angle: 25°
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 1350
Light Technology: Halogen