90 Watt Bulb PAR38 Halogen Flood

Item #: 0217290

Cat #: 90PAR38/HAL/

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 90W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1340, Color Temperature: 2910K, Beam Angle: 10°, Rated Average Life: 3,000 Hrs.

Overview

Halogen Reflector Lamp, 90W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1340, Color Temperature: 2910K, Beam Angle: 10°, Rated Average Life: 3,000 Hrs.
Also known as: 90PAR38/HAL/, PHI90PAR38HSP12LL

Specifications

Color Temperature: 2910 (Warm White)
Lumens: 1340
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Wattage: 90
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 10°
Color Temperature: 2910 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Angle: 10°
Lumens: 1340
Base: Medium Screw Skirted (E26sk)
Wattage: 90
Light Technology: Halogen