Electrician's Pocket Knife

Item #: 0217285
Cat #: 44217
UPC: 092644442179
$ 29.99 EA
Company wide:
57 in stock
Documents & Guides
Electrician's Pocket Knife, Material: Stainless steel, Special Features: No. 2 Philips, 3 Wire Stripping Notches, Blade Length 3-3/8 In

Overview

Electrician's Pocket Knife, Material: Stainless steel, Special Features: No. 2 Philips, 3 Wire Stripping Notches, Blade Length 3-3/8 In
Also known as: 092644442179, 44217, KLE44217

Specifications

Length: 3 3/8 in
Type: Lockback Knife, Knife
Standards: California Proposition 65
Length: 3 3/8 in
Standards: California Proposition 65
Type: Lockback Knife, Knife

Customer Reviews

No reviews for this product
(0)