Strut - Bolt Holes, Stainless Steel 304, 1-1/2" x 3/4" x 10'

Item #: 0217240
Cat #: B-907-10-SS
UPC: 785991165739
$ 91.25 FT
Company wide:
240 in stock
Strut - Bolt Holes, Height: 3/4", Width: 1-1/2", Material: Stainless Steel, Type: 304SS, Gauge: 14, Length: 10 feet. Color: Silver.

Overview

Strut - Bolt Holes, Height: 3/4", Width: 1-1/2", Material: Stainless Steel, Type: 304SS, Gauge: 14, Length: 10 feet. Color: Silver.
Also known as: 785991165739, B-907-10-SS, KINB90710SS

Specifications

Height: 3/4 in
Width: 1 1/2 in
Length: 10 ft
Material: 304 Stainless Steel
Height: 3/4 in
Length: 10 ft
Width: 1 1/2 in
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)