
Deep Strut with Holes, 1-1/2" x 1-1/2" x 10', Stainless Steel
Item #: 0217238
Cat #: B-905-10-SS
UPC: 785991165821
$ 193.51 FT
Company wide:
0
in stock
Documents & Guides
Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Stainless Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers
Overview
Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Stainless Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces.
Also known as: 785991165821, B-905-10-SS, KINB90510SS
Specifications
| Height: | 1 1/2 in |
| Width: | 1 1/2 in |
| Length: | 10 ft |
| Material: | Stainless Steel 304 |
| Height: | 1 1/2 in |
| Length: | 10 ft |
| Width: | 1 1/2 in |
| Material: | Stainless Steel 304 |