EMT Compression Connector, 1", Steel

Item #: 0217236

Cat #: 0204-20-00

UPC: 077680146250

Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 1 Inch, Steel

Overview

EMT Compression Connector, 1 Inch, Steel
Also known as: 077680146250, 0204-20-00, AFC02042000

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel