LED Wet Location, 8', 94 Watt, 13060 Lumen, 4500K, 120-277V

Item #: 0217232

Cat #: ILW98LED8D

UPC: 765364923609

$ 513.57 EA
Company wide:
0 in stock
LED Wet Location, 8 Foot, 94 Watt, 13060 Lumen, 4500K, 80 CRI, 120-277 Volt, Glare Free Lens, Dimmable, NEMA4X, IP67, NSF, 1500 PSI Hose Down

Overview

LED Wet Location, 8 Foot, 94 Watt, 13060 Lumen, 4500K, 80 CRI, 120-277 Volt, Glare Free Lens, Dimmable, NEMA4X, IP67, NSF, 1500 PSI Hose Down

Atlas’ LED wet location fixtures are the highest quality available and feature glare free lenses, efficiencies up to 144 lumens per watt, and an IP ratings of 65, 66 & 67. All six LED wet location models have a 45°C ambient temperature with a 91% lumen output rating at 200,000 hours.

Also known as: 765364923609, ILW98LED8D, ATAILW98LED8D

Specifications

Material: Composite
Color: White
Wattage: 98
Material: Composite
Wattage: 98
Color: White