ETN E57P-18SPC8-C2 E57P PROX, 18MM

Item #: 0217183

Cat #: E57P-18SPC8-C2

UPC: 786685905921

$ 292.01 EA
Company wide:
0 in stock
Documents & Guides
C-H E57P-18SPC8-C2 PROX SENS

Overview

C-H E57P-18SPC8-C2 PROX SENS
Also known as: 786685905921, E57P-18SPC8-C2, CUTE57P18SPC8C2

Specifications

Length: 2 m
Diameter: 18 mm
Range: 8 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.300
Family / Style: E57P
Mounting: Threaded
Volts DC Range: 10 - 48
Length: 2 m
Range: 8 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Family / Style: E57P
Volts DC Range: 10 - 48
Diameter: 18 mm
Material: Stainless Steel
Amps: 0.300
Mounting: Threaded