Breaker, Main, 200A, 2-Pole, 240V

Item #: 0217177

Cat #: CVH2200X3MM

UPC: 786685707068

$ 1656.18 EA
Company wide:
3 in stock
Documents & Guides
Breaker, Main, 200A, Type CV, Bolt-On, 2-Pole, 240V, 100 kAIC.

Overview

Breaker, Main, 200A, Type CV, Bolt-On, 2-Pole, 240V, 100 kAIC.

Type CV Molded Case Circuit Breaker Catalog#:CVH2200X3MM Type CV Molded Case Circuit Breaker, Two-pole, 200A, 100 kAIC, Includes mounting kit, #300 kcmil maximum load terminals

Also known as: 786685707068, CVH2200X3MM, CUTCVH2200X3MM

Specifications

Mounting: Panel
Amps: 240
Poles: 2
Volts AC: 240
Interrupt Rating AC: 100 kA
Mounting: Panel
Poles: 2
Interrupt Rating AC: 100 kA
Amps: 240
Volts AC: 240