50 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300Vdc

Item #: 0217139

Cat #: TCF50RN

UPC: 051712221016

$ 132.60 EA
Company wide:
34 in stock
Documents & Guides
50 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

50 Amp Low-Peak CUBEFuse, Non-Indicating, 600Vac/300vdc, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

The Bussmann CUBEFuse™ non-indicating fuses feature separate overload and short-circuit elements that provide time delay for sizing of high inrush loads, linked with Class J current limitation. The fuses also have a selective coordination ratio of 2-to-1, that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712221016, TCF50RN, BUSTCF50RN

Specifications

Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Amps: 50
Class: CF
Length: 2.130 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Class: CF
Interrupt Rating DC: 100 kA
Volts AC: 600
Amps: 50
Length: 2.130 in
Interrupt Rating AC: 300 kA