ETN S20N11S10SS Safety Switch - Pri

Item #: 0217116

Cat #: S20N11S10SS

UPC: 786680000102

$ 3666.66 EA
Company wide:
0 in stock
ETN S20N11S10SS Safety Switch

Overview

ETN S20N11S10SS Safety Switch
Also known as: 786680000102, S20N11S10SS, CUTS20N11S10SS

Specifications

Amps: 2000, 1200
Phase: 1
Type: Dry Type Transformer
Volt Amps: 10kVA
Primary Voltage: 240/480
Amps: 2000, 1200
Type: Dry Type Transformer
Primary Voltage: 240/480
Phase: 1
Volt Amps: 10kVA