2 PB Enclosure 5.75x4.00x3.75

Item #: 0217112

Cat #: ED2PBX

UPC: 783510579005

$ 185.96 EA
Company wide:
0 in stock
Drawn Pushbutton Enclosures, Type 4, 2PB x 30.5mm, Gray, Steel

Overview

Drawn Pushbutton Enclosures, Type 4, 2PB x 30.5mm, Gray, Steel

Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.

Also known as: 783510579005, ED2PBX, HOFED2PBX

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Width: 4 in
Height: 5.750 in
Depth: 3.750 in
Finish: Powder Coated
Weight: 2.500 lb
IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Depth: 3.750 in
Weight: 2.500 lb
Color: Gray
Height: 5.750 in
Finish: Powder Coated