Telescoping Strut Replacement, 3/8", Steel

Item #: 0217107

Cat #: TSR1220R

UPC: 782856916468

$ 12.08 EA
Company wide:
0 in stock
Documents & Guides
Telescoping Strut Replacement, Retrofit, 3/8 Inch, Material: Steel

Overview

Telescoping Strut Replacement, Retrofit, 3/8 Inch, Material: Steel

Slotted ends allow the bracket to be installed with four nVent CADDY SN Nuts on threaded rod above an existing trapeze, saving contractor time and limiting building downtime​ Telescopes to the desired length and is locked in place by snapping closed a spring retainer clip Standard strut profile runs the entire length of the part, allowing most standard fittings to be placed anywhere between the rods Integrated ruler displays space between hanger rods in inches and centimeters Supports up to seven 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18” (450 mm) cable tray Conduit can be supported on the top and bottom, eliminating the need for double sided strut Conduit and pipe can be placed directly on the strut profile, saving vertical space in buildings with limited room for installation Winner of the EC&M 2017 Product of the Year Platinum Award Meets requirements of the Buy American Act

Also known as: 782856916468, TSR1220R, CDYTSR1220R

Features & Benefits

  • Slotted ends allow the bracket to be installed with four nVent CADDY SN Nuts on threaded rod above an existing trapeze, saving contractor time and limiting building downtime​
  • Telescopes to the desired length and is locked in place by snapping closed a spring retainer clip
  • Standard strut profile runs the entire length of the part, allowing most standard fittings to be placed anywhere between the rods
  • Integrated ruler displays space between hanger rods in inches and centimeters
  • Supports up to seven 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18" (450 mm) cable tray
  • Conduit can be supported on the top and bottom, eliminating the need for double sided strut
  • Conduit and pipe can be placed directly on the strut profile, saving vertical space in buildings with limited room for installation

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized