LED Wallpack, 18W, 50K, White

Item #: 0217085

Cat #: XTOR2B-WT

UPC: 080083778379

$ 203.83 EA
Company wide:
19 in stock
Crosstour LED Wallpack, 18 Watt, Small Housing, Full Cutoff, 5000K, 120-277V, Summit White

Overview

Crosstour LED Wallpack, 18 Watt, Small Housing, Full Cutoff, 5000K, 120-277V, Summit White
Also known as: 080083778379, XTOR2B-WT, LMKXTOR2BWT

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Color: Summit White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 18
Color: Summit White
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED