SIMpull™ Fish Tape 4.5mm 240'

Item #: 0217028
Cat #: FTSP45240FMLT
UPC: 032886964770
$ 206.10 EA
Company wide:
38 in stock
Documents & Guides
SIMpull™ Fish Tape, 4.5 mm, 240 Feet, Flexible Metal Leader, Tube

Overview

SIMpull™ Fish Tape, 4.5 mm, 240 Feet, Flexible Metal Leader, Tube
SIMPULL Fish Tape 4.5mm 240' Tube
Also known as: 032886964770, FTSP45240FMLT, SWCFTSP45240FMLT

Specifications

Length: 240 ft
Type: Fish Tape
Standards: California Proposition 65
Size: 4.5 mm
Length: 240 ft
Standards: California Proposition 65
Type: Fish Tape
Size: 4.5 mm

Customer Reviews

No reviews for this product
(0)