Kichler, 7.5" Flush Mount, Dimmable, White

Item #: 0217024

Cat #: 43848WHLED30T

UPC: 783927531702

$ 28.99 EA
Company wide:
141 in stock
Kichler, Signature 1 Ceiling Light, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, Line Voltage, 3000K, Dimmable, Title 24, Wet Location, White.

Overview

Kichler, Signature 1 Ceiling Light, 7.5 Inch Width, 1.25 Inch Height, Flush Mount, 120 Volt, 15 Watt, Line Voltage, 3000K, Dimmable, Title 24, Wet Location, White.

This T24-Compliant 3000K LED flush mount features clean, beautiful lines that will enhance your modern décor. To complement this light, it features a pleasing White finish.

Also known as: 783927531702, 43848WHLED30T, KIC43848WHLED30T

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Wattage: 15
Color: White
Light Technology: LED
Standards: ADA Compliant
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Standards: ADA Compliant
Mounting: Flush
Wattage: 15
Light Technology: LED