LED Work Light

Item #: 0216984

Cat #: 411015

UPC: 786625410157

$ 109.05 EA
Company wide:
0 in stock
Documents & Guides
LED Work Light, 15W, 1440 Lumen, 120V, 5000K, Single Head, Floor Stand

Overview

LED Work Light, 15W, 1440 Lumen, 120V, 5000K, Single Head, Floor Stand

The ProLight™ Slim Line Series are innovative, high-powered, LED Flood Lights. Hi powered LED's packed into a compact body.

Also known as: 786625410157, 411015, SWC411015

Specifications

Lumens: 1440
Type: Work Light, LED
Volts AC: 120
Wattage: 15
Lumens: 1440
Volts AC: 120
Type: Work Light, LED
Wattage: 15