AREALIGHT 78W LED NEUTRAL LED 5T CLEAR LENS BZ

Item #: 0216983

Cat #: ALED5T78NW

UPC: 019813039244

$ 1036.67 EA
Company wide:
0 in stock
Documents & Guides
AREALIGHT 78W LED NEUTRAL LED 5T CLEAR LENS BZ

Overview

AREALIGHT 78W LED NEUTRAL LED 5T CLEAR LENS BZ
Also known as: 019813039244, ALED5T78NW, RABALED5T78NW

Specifications

Wattage: 78
Color: White
Light Technology: LED
Wattage: 78
Light Technology: LED
Color: White