Single-Gang QUICKPORT™ Wallplate, 6-Port, Gray

Item #: 0216961

Cat #: 41080-6GP

UPC: 078477794807

$ 1.14 EA
Clearance
Price good while supplies last
Company wide:
143 in stock
Documents & Guides
Single-Gang QUICKPORT™ Wallplate, 6-Port, Gray

Overview

Single-Gang QUICKPORT™ Wallplate, 6-Port, Gray

Single-Gang QUICKPORT Wallplates accept QUICKPORT connectors to support multimedia applications with 1, 2, 3, 4, or 6 ports. Use where a one-piece, single-gang, economical flush-mount housing is desired.

Also known as: 078477794807, 41080-6GP, LEV410806GP

Specifications

Mounting: Box
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 6
Mounting: Box
Material: Plastic
Number of Ports: 6
Color: Gray
Gangs: 1