ProTek Double-Hinged, UL and NEMA Type 4, 4X or 12 - PTHW242428G2A
Item #: 0216956
Cat #: PTHW242428G2A
UPC: 783510236564
$ 8913.45 EA
Company wide:
0
in stock
Documents & Guides
PTK DH WD 28X24X24 AC TYPE12
Overview
PTK DH WD 28X24X24 AC TYPE12
ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.
Also known as: 783510236564, PTHW242428G2A, HOFPTHW242428G2A
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Material: | Steel |
| Width: | 23.620 in |
| Height: | 24.090 in |
| Depth: | 27.950 in |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Width: | 23.620 in |
| Depth: | 27.950 in |
| Material: | Steel |
| Height: | 24.090 in |