ProTek Rack Angles, Square, Fits 24" Rack, Steel/Zinc

Item #: 0216955

Cat #: PTRA24S

UPC: 783510237738

$ 187.09 EA
Company wide:
0 in stock
ProTek Rack Angles, Square, Fits 24 Inch Rack, Steel/Zinc

Overview

ProTek Rack Angles, Square, Fits 24 Inch Rack, Steel/Zinc

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510237738, PTRA24S, HOFPTRA24S

Specifications

Height: 21 in
Finish: Zinc Plated
Weight: 5.500 lb
Height: 21 in
Weight: 5.500 lb
Finish: Zinc Plated