AR/ARD Relay Four-Pole Top Deck Adder

Item #: 0216946

Cat #: ARA40R

UPC: 782114961025

$ 353.16 EA
Company wide:
0 in stock
Documents & Guides
Eaton AR/ARD Relay Four-Pole Top Deck Adder, 600V max. voltage rating, Four-pole, 4NO contact configuration, Screw terminals

Overview

Eaton AR/ARD Relay Four-Pole Top Deck Adder, 600V max. voltage rating, Four-pole, 4NO contact configuration, Screw terminals

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 782114961025, ARA40R, CUTARA40R

Specifications

Type: 4NO
Type: 4NO