VERSI LITE LED FLUSH MOUNT 3000K

Item #: 0216907

Cat #: FMML13830DNA

UPC: 888791433098

Company wide:
0 in stock
Documents & Guides
VERSI LITE LED FLUSH MOUNT 3000K

Overview

VERSI LITE LED FLUSH MOUNT 3000K

Available in 7" and 13" round, the LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination. Ideal for use in closets, foyers, hallways, bedrooms, offices, utility work areas, stairways, and many other rooms in the house.

Also known as: 888791433098, FMML13830DNA, LITFMML13830DNA

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Wattage: 28
Color: Aluminum
Diameter: 13 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Aluminum
Light Technology: LED
Mounting: Flush
Wattage: 28
Diameter: 13 in
Dimmable: Yes