Wind Deflector, 84"

Item #: 0216894

Cat #: 310810

UPC: 810039360132

$ 23.18 EA
Company wide:
190 in stock
Documents & Guides
RM5 Wind Deflector, 84 Inches

Overview

RM5 Wind Deflector, 84 Inches

RM5 system provides unsurpassed adaptability and layout flexibility with 5-degree tilt. Row spacing options of 7.5” or 11” give you the ability to maximize array layout and increase project energy production. Wind deflectors provide ballast reduction and fire mitigation to reduce overall system weight on the roof to meet a variety of project requirements. 

Also known as: 810039360132, 310810, UNR310810

Specifications

Length: 84 in
Length: 84 in