Clip U-Nut, SS

Item #: 0216892

Cat #: 310860

UPC: 810039360248

$ 0.65 EA
Company wide:
949 in stock
Documents & Guides
RM5/DT 1/4-20 Clip U-Nut, Stainless Steel, For Clamps/Deflector

Overview

RM5/DT 1/4-20 Clip U-Nut, Stainless Steel, For Clamps/Deflector

RM5 system provides unsurpassed adaptability and layout flexibility with 5-degree tilt. Row spacing options of 7.5” or 11” give you the ability to maximize array layout and increase project energy production. Wind deflectors provide ballast reduction and fire mitigation to reduce overall system weight.

Also known as: 810039360248, 310860, UNR310860

Specifications

Material: Stainless Steel
Color: Silver
Weight: .050 lbs
Material: Stainless Steel
Weight: .050 lbs
Color: Silver