Straight Bar Hanger, 24"

Item #: 0216864

Cat #: BH-1

UPC: 835243001350

$ 1.84 EA
Clearance
Price good while supplies last
Company wide:
167 in stock
Documents & Guides
Straight Bar Hanger, 24 Inch, Slotted, Includes (2) Stove Bolts per Unit

Overview

Straight Bar Hanger, 24 Inch, Slotted, Includes (2) Stove Bolts per Unit
Also known as: 835243001350, BH-1, ORBBH1

Specifications

Length: 24 in
Length: 24 in